Bott

Verso Mobile Maintenance Trolley 700mm Cupboard 5 Drawers MPX Worktop

SKU:

BOT4050354K

MPN:

16927121.19

£719.00

Ex VAT

£862.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso maintenance trolleys available with five drawers and one cupboard with one internal shelf. The trolleys are topped with a 30mm MPX worktop and are constructed from reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso maintenance trolleys are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    MFR Part No.

    16927121.19

    Number of Cupboards

    1

    Number of Drawers

    5

    Number of Shelves

    1

    Overall Depth

    600mm

    Overall Height

    980mm

    Overall Width

    1050mm

    Series

    Verso

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex