SKU:
BOT4050354V
MPN:
16927124.16
£799.00
Ex VAT
£958.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Verso maintenance trolleys available with six drawers and one cupboard with one internal shelf. The trolleys are topped with a 30mm MPX worktop and are constructed from reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso maintenance trolleys are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16927124.16 |
Number of Cupboards | 1 |
Number of Drawers | 6 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 980mm |
Overall Width | 1050mm |
Series | Verso |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |