£629.00
Ex VAT
£754.80
Inc VAT
48 Variations Available
Product Details
Product Specification
Verso mobile storage benches with 30mm multiplex worktops.
Features:
-Steel frame with integrated storage modules
-Access beneath bench allows good housekeeping
-Various models available with differing amounts of drawers and individual lockable cupboards and cabinets
-Roller bearing drawers with 75kg U.D.L. capacity and 100% extension slides
-Open areas supplied with adjustable shelf with a 75kg U.D.L.
-Static models are height adjustable from 830mm - 930mm
-Mobile models are 830mm high with 125mm diameter castors
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16923203.16 |
Number of Cupboards | 1 |
Number of Drawers | 3 |
Number of Shelves | 0 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 1250mm |
Series | Verso |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Powder Coated |