Bott

Verso Mobile Storage Bench 1250 x 600 x 830mm - Light Grey

SKU:

BOT4053135K

MPN:

16923204.16

£759.00

Ex VAT

£910.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso mobile storage benches with 30mm multiplex worktops.


    Features:
    -Steel frame with integrated storage modules
    -Access beneath bench allows good housekeeping
    -Various models available with differing amounts of drawers and individual lockable cupboards and cabinets
    -Roller bearing drawers with 75kg U.D.L. capacity and 100% extension slides
    -Open areas supplied with adjustable shelf with a 75kg U.D.L.
    -Static models are height adjustable from 830mm - 930mm
    -Mobile models are 830mm high with 125mm diameter castors


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16923204.16

    Number of Cupboards

    0

    Number of Drawers

    6

    Number of Shelves

    0

    Overall Depth

    600mm

    Overall Height

    930mm

    Overall Width

    1250mm

    Series

    Verso

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Powder Coated