SKU:
BOT4050313E
MPN:
16921902.24
£539.00
Ex VAT
£646.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Pedestal benches with 30mm Mpx worktop. The benches have up to 300kg U.D.L. capacity and are constructed from sheet steel with a hardwearing powder coated finish. They are supplied with 1x125mm & 1x175mm drawers central locking drawers that have a 75kg U.D.L. and 100% extending roller bearing slides. Also comes complete with 1x500mm high cupboard and 1 shelf with a U.D.L of 75kg per shelf.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
Load Capacity | 300kg |
Material | Sheet Steel |
MFR Part No. | 16921902.24 |
Number of Cupboards | 1 |
Number of Drawers | 2 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 1500mm |
Series | Verso |
Type | Pedestal Bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |