SKU:
BOT4050312Z
MPN:
16921901.19
£679.00
Ex VAT
£814.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Pedestal benches with 30mm Multiplex worktops. The benches have up to 300kg U.D.L. capacity and are constructed from sheet steel with a hardwearing powder coated finish. They are supplied with 4x100mm, 2x125mm and 1x175mm central locking drawers that have a 75kg U.D.L. and 100% extending roller bearing slides.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Load Capacity | 300kg |
Material | Sheet Steel |
MFR Part No. | 16921901.19 |
Number of Cupboards | 0 |
Number of Drawers | 7 |
Number of Shelves | 0 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 1500mm |
Series | Verso |
Type | Pedestal Bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |