Bott

Verso Pedestal Bench 2000 x 600 x 930mm 7 Drawers - Light Grey

SKU:

BOT4050314R

MPN:

16921951.16

£709.00

Ex VAT

£850.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Pedestal benches with 30mm Multiplex worktops. The benches have up to 300kg U.D.L. capacity and are constructed from sheet steel with a hardwearing powder coated finish. They are supplied with 4x100mm, 2x125mm and 1x175mm central locking drawers that have a 75kg U.D.L. and 100% extending roller bearing slides.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    Load Capacity

    300kg

    Material

    Sheet Steel

    MFR Part No.

    16921951.16

    Number of Cupboards

    0

    Number of Drawers

    7

    Number of Shelves

    0

    Overall Depth

    600mm

    Overall Height

    930mm

    Overall Width

    2000mm

    Series

    Verso

    Type

    Pedestal Bench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex