SKU:
BOT4050319E
MPN:
16922800.19
£479.00
Ex VAT
£574.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Verso mobile welded benches with 30mm worktops available in steel or MPX. Complete with 1x175mm drawer and fitted with 4 x 125mm diameter rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed from sheet steel with a hardwearing powder coated finish. Each individual shelf has a U.D.L of 75kg.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922800.19 |
Number of Cupboards | 0 |
Number of Drawers | 1 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 910mm |
Overall Width | 1000mm |
Series | Verso |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |