Bott

Verso Welded Bench 1000 x 600 x 930mm MPX Worktop - Light Grey/Red

SKU:

BOT4050319Q

MPN:

16922803.24

£539.00

Ex VAT

£646.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso mobile welded benches with 30mm worktops available in steel of MPX. Fitted with 4 x 125mm diameter rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed from sheet steel with a hardwearing powder coated finish. Complete with 1x600mm cupboard fitted with a 3 point lock. Each individual shelf has a U.D.L of 75kg.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16922803.24

    Number of Cupboards

    1x600mm

    Number of Drawers

    0

    Number of Shelves

    1

    Overall Depth

    600mm

    Overall Height

    930mm

    Overall Width

    1000mm

    Series

    Verso

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex