SKU:
BOT4050318K
MPN:
16922602.19
£417.00
Ex VAT
£500.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Verso welded benches with 30mm worktops available in steel or MPX. Constructed from sheet steel with a hardwearing powder coated finish. Complete with 1x600mm cupboard fitted with a 3 point lock. Each shelf has a U.D.L of 75kg.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922602.19 |
Number of Cupboards | 1x600mm |
Number of Drawers | 0 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 910mm |
Overall Width | 1000mm |
Series | Verso |
Type | Welded Bench with Cupboards |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |