Bott

Verso Welded Bench 1000x600x910mm Steel Worktop - Light Grey

SKU:

BOT4050318J

MPN:

16922602.16

£417.00

Ex VAT

£500.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso welded benches with 30mm worktops available in steel or MPX. Constructed from sheet steel with a hardwearing powder coated finish. Complete with 1x600mm cupboard fitted with a 3 point lock. Each shelf has a U.D.L of 75kg.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16922602.16

    Number of Cupboards

    1x600mm

    Number of Drawers

    0

    Number of Shelves

    1

    Overall Depth

    600mm

    Overall Height

    910mm

    Overall Width

    1000mm

    Series

    Verso

    Type

    Welded Bench with Cupboards

    UNSPSC Code

    24102006

    Worktop Finish

    Steel