£399.00
Ex VAT
£478.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Verso welded benches with 30mm worktops available in steel or MPX. Complete with 1x175mm drawer with a 75kg U.D.L. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922601.16 |
Number of Cupboards | 0 |
Number of Drawers | 1 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 1000mm |
Series | Verso |
Type | Welded Bench with Drawers |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |