Bott

Verso, Workstation, Blue, 2000mm x 525mm x 550mm

SKU:

BOT4053062X

MPN:

16929029.11

£374.00

Ex VAT

£448.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Welded steel construction with sloping writing top
    Two point locking, reinforced doors
    Roller bearing 75mm high drawers with 10kg U.D.L. capacity
    Galvanised shelves adjustable on 100mm pitch
    35kg U.D.L. capacity per shelf
    Backpanel models available in Perfo for use with hook accessories or plain for use with magnets
    Built to last 10 year guarantee


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue

    ECLASS Code

    21100201

    Material

    Sheet Steel

    MFR Part No.

    16929029.11

    Number of Drawers

    1

    Number of Shelves

    2

    Overall Depth

    550mm

    Overall Height

    2000mm

    Overall Width

    525mm

    Series

    Verso

    Type

    Workstation

    UNSPSC Code

    24102006

    Worktop Finish

    Steel