noscriptWelded Bench With Drawer | Cromwell Tools

Bott

Welded Bench With Drawer

4 Variations

Heavy duty steel framework with rear upstand
Full depth steel base shelf
250mm high x 525mm wide x 550mm deep lockable storage unit
Drawer has roller bearing slides with 75kg U.D.L. capacity
Steel top models 910mm high, Mpx top models 930mm high
All models 600mm deep
Benches supplied assembled ready to use
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee

Multiplex Worktop
20mm resin bonded layered beech ply with cross laminated construction.
A tough general duty worktop suitable for most applications.