£217.00
Ex VAT
£260.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Benches Style C
Bench with T-bar construction allows user to be seated or standing on either side of the bench. Wipe clean melamine worktop.
Simple to build general purpose benches offering value for money solutions throughout the workplace. Bench height 928mm.
Supplied with metal footplates and full assembly instructions. Available in 4 upright colours with Light Grey beams. Available in 2 widths and 2 depths.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
EAN | 5036140430679 |
ECLASS Code | 21100201 |
MFR Part No. | JABC7518MBQGU |
Overall Depth | 750mm |
Overall Height | 920mm |
Overall Width | 1800mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |