Matlock

Workbench, Blue, 920mm x 1800mm x 900mm

SKU:

MTL4053937K

MPN:

JABC9018BQGU

£197.00

Ex VAT

£236.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Benches Style C
    Bench with T-bar construction allows user to be seated or standing on either side of the bench. 18mm FSC chipboard worktop.
    285kg capacity


    Simple to build general purpose benches offering value for money solutions throughout the workplace. Bench height 928mm.
    Supplied with metal footplates and full assembly instructions. Available in 4 upright colours with Light Grey beams. Available in 2 widths and 2 depths.
    Contents not included.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Blue

    EAN

    5036140430808

    ECLASS Code

    21100201

    MFR Part No.

    JABC9018BQGU

    Overall Depth

    900mm

    Overall Height

    920mm

    Overall Width

    1800mm

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    18mm FSC® Chipboard Steel