Matlock

Workbench, Grey, 920mm x 2400mm x 900mm

SKU:

MTL4053966K

MPN:

JABD9024GUGU

£519.00

Ex VAT

£622.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Benches Style D
    Half depth lower shelf allows user to be seated and gives additional storage. 18mm FSC chipboard worktop and shelf.


    Simple to build general purpose benches offering value for money solutions throughout the workplace. Bench height 928mm.
    Supplied with metal footplates and full assembly instructions. Available in 4 upright colours with Light Grey or dark grey beams. Available in 2 widths and 2 depths.
    Contents not included.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    EAN

    5036140431096

    ECLASS Code

    21100201

    Overall Depth

    900mm

    Overall Height

    920mm

    Overall Width

    2400mm

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    18mm FSC® Chipboard Steel