£227.00
Ex VAT
£272.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Basic Bench (without Cabinets)
Fantastic Value but with all the qualities you would expect from a Bott product.
150kg U.D.L. capacity with 30mm thick multiplex wooden worktops.
Adjustable height of 800 to 1000mm in choice of widths: 1200 or 1800mm.
Supplied in a choice of bench and cabinet variations as shown below; other configurations can be supplied on request.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
EAN | 5039350060957 |
ECLASS Code | 21100201 |
MFR Part No. | 11046000.16V |
Overall Depth | 600mm |
Overall Height | 800mm |
Overall Width | 1200mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |