£549.00
Ex VAT
£658.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Benches Style E
Two half depth lower shelves allow user to be seated whilst maximising storage. 18mm FSC chipboard worktop and shelf.
Lower shelves will carry a maximum UDL of 35kg
Simple to build general purpose benches offering value for money solutions throughout the workplace. Bench height 928mm.
Supplied with metal footplates and full assembly instructions. Available in 4 upright colours with Light Grey beams. Available in 2 widths and 2 depths. Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140431157 |
ECLASS Code | 21100201 |
MFR Part No. | JABE7518RDGU |
Overall Depth | 750mm |
Overall Height | 920mm |
Overall Width | 1800mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 18mm FSC® Chipboard Steel |