£309.00
Ex VAT
£370.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Benches Style B - with Chipboard, Light Grey
Full size undershelf for extra storage, undershelf height adjustable. 18mm FSC chipboard worktop and shelf.
Simple to build general purpose benches offering value for money solutions throughout the workplace. Bench height 928mm.
Supplied with metal footplates and full assembly instructions. Available in 4 upright colours with Light Grey beams. Available in 2 widths and 2 depths.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140430440 |
ECLASS Code | 21100201 |
Overall Depth | 750mm |
Overall Height | 920mm |
Overall Width | 1800mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 18mm FSC® Chipboard Steel |