£1059.00
Ex VAT
£1270.80
Inc VAT
4 Variations Available
Product Details
Product Specification
High Density Cabinets with smooth operating drawers. Powder coated drawers extend to 100% of depth. Safe locking system which allows only one drawer to be open at a time. Drawer configuration can be modified. Sealed roller bearings for reduced maintenance. Worktop made of 36mm thick fibreboard. Other surfaces such as stainless steel and rubber composite are also available, please ask for details.
Overall Dimensions: 1800W x 777D x 859Hmm
Weight: 183kg
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21100201 |
Type | Workbench |
UNSPSC Code | 24102006 |