£1079.00
Ex VAT
£1294.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Strong welded construction.
Worktops have a steel retaining lip.
Constructed from 40mm steel square section.
Mobile on 2 fixed, 2 swivel braked 100mm nylon castors & have a tubular steel push handle to aid manoeuvrability.
Bottom shelf comes complete with a 40mm surround to 3 sides & a 40mm drop edge to the front.
Maximum distributed load: 300kg.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21100201 |
MFR Part No. | WTP32Y |
Number of Cupboards | 1 |
Number of Shelves | 2 |
Overall Depth | 670mm |
Overall Height | 1000mm |
Overall Width | 1130mm |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Plywood |