£249.00
Ex VAT
£298.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Part of Cubio modular heavy duty pedestal benches from Bott®, this lino worktop is manufactured from a 38mm particle board core and finished with 2mm of grey linoleum surface.
Features and Benefits
• An easy clean worktop
• Delivers good surface resistance to water, oils, acids and chemicals
• Plastic edge banding seals the edges to prevent the ingress of fluids to the core
Typical Applications
• Office
• Assembly
• Storage and distribution
• Industrial
• Workshop
Notes
Bott® worktop types also available:
• BOT4054783G - ESD laminate 1500 x 750
• BOT4054786H - ESD laminate 2000 x 750
• BOT4054784H - Multiplex (mpx) 1500 x 750
• BOT4054786J - Multiplex (mpx) 2000 x 750
• BOT4054785J - Steel clad 1500 x 750
• BOT4054785K - Steel clad 2000 x 750
Attribute | Value |
---|---|
Brand | Bott |
EAN | 5039350058466 |
ECLASS Code | 22290000 |
MFR Part No. | 41201033.15v |
Overall Depth | 750mm |
Overall Height | 40mm |
Overall Width | 1500mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Lino |