£559.00
Ex VAT
£670.80
Inc VAT
2 Variations Available
Product Details
Product Specification
38mm particle board core with 1.2 mm zinc coated steel cladding to surface and front and rear edges. An extremely hard wearing, heavy duty surface for heavy engineering or hot components.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 4025002454909 |
ECLASS Code | 22290000 |
MFR Part No. | 41201036.14v |
Overall Depth | 750mm |
Overall Height | 40mm |
Overall Width | 2000mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Steel Clad |