£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Euroslide Worktops for 600mm Wide Cabinets
Worktops for adding increased application and customisation to 600mm wide Euroslide cabinets. Ideal for making static and mobile storage cabinets into workstations.
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 22290000 |
MFR Part No. | ESBEETOP6065 |
Overall Height | 650mm |
Overall Width | 600mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Beech |