£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Worktops for adding increased application and customisation to 900mm wide Euroslide cabinets.
-Ideal for making storage cabinets into workstations.
-Choose from beech, laminate or tool tray worktops
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 22290000 |
MFR Part No. | ESLAMTOP9065 |
Overall Depth | 650mm |
Overall Height | 20mm |
Overall Width | 900mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Laminate |