£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Worktops for adding increased application and customisation to 900mm wide Euroslide cabinets.
Ideal for making storage cabinets into workstations.
Choose from beech, laminate or tool tray worktops
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 22290000 |
MFR Part No. | ESTLTTOP9065 |
Overall Depth | 650mm |
Overall Height | 24mm |
Overall Width | 900mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Tool Tray Worktop |