SKU:
MTL4055494R
MPN:
M1551DGUPD00
£174.00
Ex VAT
£208.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Clean & Dirty Locker
Central partition below shelf.
Coat rails and hooks fitted.
Dimensions (H x W x D): 1800 x 450 x 450mm.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Green |
Depth | 450mm |
Door Style | Solid |
EAN | 5036140446465 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1880mm |
Locker Type | Clean and Dirty Lockers |
Material | Steel |
MFR Part No. | M1551DGUPD00 |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |