£164.00
Ex VAT
£196.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Elite Clean & Dirty lockers are the simple solution to keeping clean and dirty clothes separate using two vertical hanging compartments. Manufactured from galvanised, CR4 (cold reduced) welded and riveted steel and finished with partially concealed hinges welded to the door and riveted to the frame. The doors are fitted into a rebated frame. Seats and stands are also available to purchase separately. Available in eight colourways.
Features and Benefits
• Welded and riveted steel construction to bolster product lobgevity and durability
• Nesting holes and a return flange on the base to provide superior strength and to help prevent damage to the floor
• Elite Guard powder protection against germs which has been shown to be 99.9% effective against MRSA and E-coli and exhibits zero growth for fungi and moulds
• Partially concealed hinges that allow for easy replacement of doors if required
• Available in eight colourways to suit personal preferences and requirements
Typical Applications
• Ideal for businesses where the separation of clothing is essential for hygiene, such as the food industry, pharmaceuticals and engineering. They are also commonly used organisations where employees wish to keep their personal and work clothes separate
Notes
• Accessories such as seats and sloping tops available to purchase separately
Attribute | Value |
---|---|
Brand | Elite Lockers |
Colour | Red |
Depth | 450mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Clean and Dirty Lockers |
Material | Steel |
MFR Part No. | 1845CD |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |