SKU:
ETE4050022A
MPN:
721518GC
£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
The Collector allows for the centralised collection of soiled workwear.
The garments are deposited through the post box type opening.
Attribute | Value |
---|---|
Brand | Elite Lockers |
Colour | Blue |
Depth | 457mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1830mm |
Locker Type | Garment Collection Locker |
Material | Steel |
MFR Part No. | 721518GC |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 381mm |