SKU:
MTL4051330K
MPN:
D151801A01GUGU
£179.00
Ex VAT
£214.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Designed initially for workwear, these lockers are equally suitable for the controlled collection of safety equipment, consumables or specific materials from a working day or shift.
Complete with one main service door for laundry companies or supervisors to collect used garments/equipment from within the locker. Camlock fastening
Garment Collector Locker
Includes hooks for laundry collection sack (sack not included)
Contents not included
Dimensions all lockers
(H x W x D): 1778 x 381 x 457mm.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 457mm |
Door Style | Solid |
EAN | 5036140427266 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1778mm |
Locker Type | Garment Collection Locker |
Material | Steel |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 381mm |