£147.00
Ex VAT
£176.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Designed in the UK by QMP, this range of PPE lockers enables the safe storage of PPE or general workwear in the workplace. Manufactured from steel and coated in a blue Germ Guard Active Technology paint with reinforced and ventilated doors. Available as a single tier locker fitted with top shelf and coat hook or two-tier locker fitted with coat hook in each compartment. All lockers feature a mastered cam lock with two thousand combinations and a flat top. The visible PPE signage is featured on the entire range of lockers. Can be purchased with one, two, three, four or six compartments in two sizes.
Features and Benefits
• Powder coated with Germ Guard Active Technology paint to protect against bacteria and germs
• Strengthened doors with rubber buffers to stop damage to the lockers when closing
• Manufactured from steel making it a robust product and offereing resistance to general wear and tear
• Fitted with standard mastered cam locks with two thousand differs to secure your items
• Locker doors fitted with PPE identification labels for transparency and to comply with regulations
Typical Applications
• The PPE identification labels make this product ideal for use in hospitals or any environment where it is important to keep PPE separate
• Can also be used for general workwear in any industrial or institutional setting
Standards
• Reaction to Fire Classification EN 13501-1
Attribute | Value |
---|---|
Additional Features | Fitted with top shelf and coat hook |
Brand | QMP |
Colour | Blue |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | PPE Locker |
Material | Steel |
MFR Part No. | LP1830302BXX |
Number of Compartments | 2 |
Number of Doors | 2 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |