£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Range of lockers specifically designed to meet the needs of UK Police authorities, incorporating specialist storage requirements. From the storage of 'Airwave' radios to PSU bags we have the right solutions.
Police Locker (P1) with CS Canister holder and solid doors.
Police Locker (P2) with Airwaves compartment, CS Canister holder, door with perforated panel to aid ventilation.
Police Locker (P3) with lockable cube and perforated door.
Locker Stands Increase locker height and raise lockers off ground level.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 600mm |
Door Style | Solid |
EAN | 5036140447042 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
MFR Part No. | M1581PGUGU00P1 |
UNSPSC Code | 56101520 |
Width | 450mm |