SKU:
MTL4055488A
MPN:
M15514GUGU00TCL
£347.00
Ex VAT
£416.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Two 225mm compartments and two 1270mm compartments fitted with coat hooks.
1800H x 450W x 450Dmm.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 450mm |
Door Style | Solid |
EAN | 5036140446397 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Two Person Workwear Locker |
Material | Steel |
MFR Part No. | M15514GUGUTCL |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |