Matlock

Workwear Locker, 20 Doors, Red, 1778 x 381 x 457mm

SKU:

MTL4051339A

MPN:

D151820A01GURD

£639.00

Ex VAT

£766.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Designed initially for work wear, these lockers are equally suitable for the controlled issue of safety equipment,consumables or specific materials required for a working day or shift. Garment issue lockers provide each worker with key access to their secure compartment to collect a freshly laundered issue of clothing. Compartment doors are inset within the main full height 'service' door for supervisor access, which remains locked.


    Dimensions all lockers
    (H x W x D): 1778 x 381 x 457mm.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Red

    Depth

    457mm

    Door Style

    Solid

    EAN

    5036140427532

    ECLASS Code

    21100412

    Flat or Sloping Top

    Flat Top

    Height

    1778mm

    Locker Type

    Workwear Locker

    Material

    Steel

    Number of Compartments

    20

    Number of Doors

    20

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    381mm