£167.00
Ex VAT
£200.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Constructed from welded and riveted galvanised steel and finished with an Elite Guard anti-bacterial coat overlayed by an epoxy powder coat paint, these two person lockers are the ideal space saver. With two upper compartments and two vertical hanging lower compartments, these lockers possess ample space for two people to store their workwear. Available in seven attractive colours to suit personal preference and need.
Features and Benefits
• Manufactured from premium galvanised steel for product durability and resistance to everyday punishment
• Saves space due to its two person design
• Available in seven varying colourways to suit personal preferences and requirements
• Comes with an Elite Guard anti-bacterial coating to ensure they are hygienic and clean
• Escutcheon plate for numbers to be slotted into for ease of identification
Typical Applications
• Ideal for storing work uniform and equipment due to its two person design, vertical hanging space and structured shelving
Notes
• Accessories available to purchase separately
Attribute | Value |
---|---|
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 450mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Workwear Locker |
Material | Steel |
MFR Part No. | 1845TP |
Number of Doors | 4 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |