Elite Lockers

Workwear Locker, 4 Doors, Red, 1800 x 450 x 450mm

SKU:

ETE4050013Q

MPN:

1845TP

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed from welded and riveted galvanised steel and finished with an Elite Guard anti-bacterial coat overlayed by an epoxy powder coat paint, these two person lockers are the ideal space saver. With two upper compartments and two vertical hanging lower compartments, these lockers possess ample space for two people to store their workwear. Available in seven attractive colours to suit personal preference and need.


    Features and Benefits
    • Manufactured from premium galvanised steel for product durability and resistance to everyday punishment
    • Saves space due to its two person design
    • Available in seven varying colourways to suit personal preferences and requirements
    • Comes with an Elite Guard anti-bacterial coating to ensure they are hygienic and clean
    • Escutcheon plate for numbers to be slotted into for ease of identification


    Typical Applications
    • Ideal for storing work uniform and equipment due to its two person design, vertical hanging space and structured shelving


    Notes
    • Accessories available to purchase separately


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Elite Lockers

    Colour

    Red

    Depth

    450mm

    Door Style

    Solid

    ECLASS Code

    21100412

    Flat or Sloping Top

    Flat Top

    Height

    1800mm

    Locker Type

    Workwear Locker

    Material

    Steel

    MFR Part No.

    1845TP

    Number of Doors

    4

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    450mm