£439.00
Ex VAT
£526.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Used primarily for the dispensing of serviced workwear, these steel constructed storage lockers are available with either five, ten or fifteen compartments to suit your needs. Each compartment is supllied with two sets of keys to fit the mastered lock. There is also access to load individual compartments with garments via the integral service door. Finished in a blue epoxy powder coat paint and overlayed with an Elite Guard anti-bacterial layer. Comes with mastered cam lock and two keys.
.
Features and Benefits
• Elite Guard anti-bacterial coating to protect against germs and bacteria
• Constructed from steel making it a robust and hard wearing product
• Available in varying specifications with five, ten or fifteen doors to suit personal requirements
• Finished in a sleek blue colour epoxy powder coat finish for aesthetic appeal and bolstered resistance to wear and tear
• Can be customised using accessories (purchased separately)
• Comes with mastered cam lock and two keys to secure your belongings
Typical Applications
• Ideal for use in warehouses or the like, whereby uniform is often stored on site fresh each day
• Can also be used in any industrial or institutional setting for general storage of personal effects
Attribute | Value |
---|---|
Brand | Elite Lockers |
Colour | Blue |
Depth | 457mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1830mm |
Locker Type | Workwear Locker |
Material | Steel |
MFR Part No. | 721518GD5 |
Number of Compartments | 5 |
Number of Doors | 5 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 381mm |