£404.00
Ex VAT
£484.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Designed initially for work wear, these lockers are equally suitable for the controlled issue of safety equipment,consumables or specific materials required for a working day or shift. Garment issue lockers provide each worker with key access to their secure compartment to collect a freshly laundered issue of clothing. Compartment doors are inset within the main full height 'service' door for supervisor access, which remains locked.
5 Tier Collector & Dispenser Locker
Half-height upper 'issue' door with five compartments.
Lower 'collector' door with 'post slot'.
Hooks for laundry collection sack (sack not included).
Dimensions all lockers
(H x W x D): 1778 x 381 x 457mm.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
Depth | 457mm |
Door Style | Solid |
EAN | 5036140427358 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1778mm |
Locker Type | Workwear Locker |
Material | Steel |
Number of Compartments | 5 |
Number of Doors | 5 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 381mm |