Elite Lockers

Workwear Locker, 6 Doors, White, 1800 x 300 x 300mm

SKU:

ETE4050012M

MPN:

1830306W

£154.00

Ex VAT

£184.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Coated in a white RAL9010 paint and anti-bacterial powder finish, these flat top all white lockers are designed for long lasting usage. Manufactured from solid steel and boasting nesting holes, a return flange and an airflow venting system. Available in a variety of specifications to suit individual requirements and preferences. All internal shelves and parts are also white to match the exterior.


    Features and Benefits
    • Has an airflow venting system to improve airflow circulation to the contents
    • Coated with Elite Guard which is an anti-bacteria powder coat to increased hygiene
    • Available in varying specifications to allow for your choice of dimensions, number of doors & lock type
    • Fully welded and riveted solid steel structure for product longevity and resistance to wear and tear
    • Structure features nesting holes on all sides and a return flange at the base for extra strength and to reduce floor damage


    Typical Applications
    • Ideal for use in medical rooms or hospitals due to their all white appearance and their anti-bacterial powder coating, but can be used in any institutional or industrial setting


    Standards
    • BS 'Class 0' Rating for fire retardancy


    Notes
    • Accessories sold separately


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Elite Lockers

    Colour

    White

    Depth

    300mm

    Door Style

    Vented

    ECLASS Code

    21100412

    Flat or Sloping Top

    Flat Top

    Height

    1800mm

    Locker Type

    Workwear Locker

    Material

    Steel

    MFR Part No.

    1830306W

    Number of Compartments

    6

    Number of Doors

    6

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    300mm