£314.00
Ex VAT
£376.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Uniform Locker (PO) - Two Compartment
Fixed heavy duty top shelf.
The hanging compartment has a heavy duty hanging rail and coat hooks.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
Depth | 600mm |
Door Style | Solid |
EAN | 5036140446649 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Workwear Locker |
Material | Steel |
MFR Part No. | M1581PGUCF00P0 |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |