£377.00
Ex VAT
£452.40
Inc VAT
6 Variations Available
Product Details
Product Specification
These four compartment uniform lockers (CO) are versatile, durable and stylish. They have fixed, heavy duty tops and shelves for safely storing workwear. The compartments are divided for easy separation of workwear types. They also contain heavy duty hanging rails and coat hooks. Manufactured in the UK.
Features and Benefits
• Durable steel design
• Compartmentalised construction
• Features shelves, hanging rails and coat hooks
• Blue and grey finish
Typical Applications
• Storing workwear
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
Depth | 600mm |
Door Style | Solid |
EAN | 5036140446571 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Workwear Locker |
Material | Steel |
MFR Part No. | M1881PGUCF00C0 |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 600mm |