noscriptElite Lockers Workwear Locker, Single Door, Mid Grey, 1800 x 450 x 450mm 1845N | Cromwell Tools

Elite Lockers

Workwear Locker, Single Door, Mid Grey, 1800 x 450 x 450mm

SKU:

ETE4050013E

MPN:

1845N

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Elite Combi lockers have a unique shelving and partition system which consists of a vertical hanging rail rather than a standard coat hook and four shelves for storing personal effects and equipment. Acting similarly to uniform lockers, they are ideal for storing work wear. Constructed of hard wearing galvanised steel and a powder paint coat finish, with ample internal storage space and available in a variety of colourways. Supplied with mastered cam lock and two keys as standard.


    Features and Benefits
    • Manufactured from galvanised steel for product longevity and resistance to wear and tear
    • Can be used with a padlock (sold separately) to secure your personal effects
    • Airflow venting system allows for air circulation to your items
    • Available in seven colourways to suit personal preferences
    • Can be used with accessories such as integral seats and locker stands to personalise your storage (sold separately)
    • Supplied with mastered cam lock and two keys to protect your effects


    Typical Applications
    • Ideal for workwear due to the hanging compartment and general items storage in the form of shelving


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Elite Lockers

    Colour

    Mid Grey

    Depth

    450mm

    Door Style

    Solid

    ECLASS Code

    21100412

    Flat or Sloping Top

    Flat Top

    Height

    1800mm

    Locker Type

    Workwear Locker

    Material

    Steel

    MFR Part No.

    1845N

    Number of Doors

    1

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    450mm