£97.99
Ex VAT
£117.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Coated in a white RAL9010 paint and anti-bacterial powder finish, these flat top all white lockers are designed for long lasting usage. Manufactured from solid steel and boasting nesting holes, a return flange and an airflow venting system. Available in a variety of specifications to suit individual requirements and preferences. All internal shelves and parts are also white to match the exterior.
Features and Benefits
• Has an airflow venting system to improve airflow circulation to the contents
• Coated with Elite Guard which is an anti-bacteria powder coat to increased hygiene
• Available in varying specifications to allow for your choice of dimensions, number of doors & lock type
• Fully welded and riveted solid steel structure for product longevity and resistance to wear and tear
• Structure features nesting holes on all sides and a return flange at the base for extra strength and to reduce floor damage
Typical Applications
• Ideal for use in medical rooms or hospitals due to their all white appearance and their anti-bacterial powder coating, but can be used in any institutional or industrial setting
Standards
• BS 'Class 0' Rating for fire retardancy
Notes
• Accessories sold separately
Attribute | Value |
---|---|
Brand | Elite Lockers |
Colour | White |
Depth | 450mm |
Door Style | Vented |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Workwear Locker |
Material | Steel |
MFR Part No. | 1830451W |
Number of Compartments | 1 |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |