noscriptSWP Mig Wire, Copper Coated Steel, 0.8mm x Wire Diameter 15kg 7307 | Cromwell Tools

SWP

Mig Wire, Copper Coated Steel, 0.8mm x Wire Diameter 15kg

SKU:

CTL8870002B

MPN:

7307

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (50+)

    Product Details

    A copper-coated mild steel MIG wire for welding mild and medium tensile steels. Supplied as a 15kg reel for ease of use.


    Features and Benefits
    • Suitable for both mild and medium tensile steels, making for a versatile product
    • 15kg reel size allows for an ample amount of use before having to purchase again
    • Great all-round quality, meeting industry standards with ease


    Typical Applications
    • Construction
    • Shipbuilding
    • Automotive


    Standards
    • AWS : A5.18 ER70 S-6
    • BS : 2901 : A18
    • EN ISO 14341-A-G 42 4 C1/M21 3Si1
    • EN 10204 : 3.1


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SWP

    ECLASS Code

    21081003

    Material Type

    Copper-Coated Steel

    MFR Part No.

    7307

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.8mm