noscriptSWP Mig Wire, Mild Steel, 1.0mm x Wire Diameter 15kg 7308 | Cromwell Tools

SWP

Mig Wire, Mild Steel, 1.0mm x Wire Diameter 15kg

SKU:

CTL8870003C

MPN:

7308

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (50+)

    Product Details

    This copper coated MIG wire is suited to mild steel applications, best used for the welding of mild and medium tensile steels. This wire has best uses in the construction, shipping and automotive industries.


    Features and Benefits
    • 15kg reel to ensure you have an ample amount of wire to hand
    • Suited for mild steel applications
    • Copper coated to provide clean, smooth weld joints


    Typical Applications
    • Construction
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    SWP

    ECLASS Code

    21081003

    Material Type

    Mild Steel

    MFR Part No.

    7308

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    1.0mm