SKU:
SSF9611620K
MPN:
SSF-961-1620K
£2.99
Ex VAT
£3.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These general handling gauntlets are ideal for use in high-heat environments. Offering Category I protection, they're suitable for handling intermittently hot materials. Fleece lined hands and cotton cuffs provide a combination of protection and wearability, for a comfortable fit during prolonged use.
Features and Benefits
• Kevlar stitching for durability
• Extended cuff for wrist protection
• Constructed with natural materials for breathability
Standards
• CE PPE Category I
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Uncoated |
Colour | Red |
EAN | 5036140189485 |
Liner Material | Cotton Fleece |
Size | 11 |
UNSPSC Code | 46181504 |