noscriptHoneywell 1011933 Bionic Face Shield with Acetate Visor - Anti-Mist/Scratch Resistant 1011933 | Cromwell Tools

Honeywell

1011933 Bionic Face Shield with Acetate Visor - Anti-Mist/Scratch Resistant

SKU:

PUL9601744W

MPN:

1011933

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (50+)

    Product Details

    These bionic face shields feature large, high quality visors to provide optimal vision. They are highly comfortable, protective and adjustable, ensuring they can be worn for extended periods of use.


    Features and Benefits
    • Extended protection to the chin and top-of-head
    • Mechanism which locks for complete safety
    • Fits comfortably with respirators or goggles
    • Breathable sweatband is easy to remove for washing and replacement
    • Numerous adjustments (2784 possible wearer positions) for the most comfortable fit available
    • Cushioning which is extra soft on all parts of the shield in contact with the head


    Standards
    • EU Category PPE 2
    • Quality Assurance ISO 9001 / 2000
    • EU Certification 2777/12576-01/E00-00


    Notes
    • Available in acetate or polycarbonate
    • 1011624 - Complete with anti-fog, anti-scratch and impact resistant visor
    • 1011623 and 1011933 - Uncoated


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    EAN

    7312550119334

    ECLASS Code

    40011503

    Material

    Acetate

    MFR Part No.

    1011933

    Series

    Bionic

    UNSPSC Code

    46181702