SKU:
TFF9634430K
MPN:
TFF-963-4430K
£32.79
Ex VAT
£39.35
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These stylish safety hiker boots deliver excellent strength and protection. Ideal for workers who are always on the move, the steel-free design is lightweight and comfortable.
The composite toe cap and Kevlar® midsole offer superior impact and penetration protection, while the polyurethane sole is comfortable and flexible, absorbing shock to reduce foot and leg fatigue during long shifts.
Features and Benefits
• Metal-free for a lightweight and comfortable boot
• Polyurethane sole delivers comfort and shock absorbency
• Action black nubuck leather upper is water-resistant to keep feet dry
• Composite toe cap delivers up to 200 Joules of impact protection
• Kevlar® midsole protects against penetration injuries
• High-quality, full-length footbed increases user comfort
• Available in a wide range of sizes
Standards
• CE Certified
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140333659 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Kevlar |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |