Tuffsafe

Unisex Safety Boots Size 13, Black, Leather, Water Resistant, Composite Toe Cap

SKU:

TFF9634433K

MPN:

TFF-963-4433K

£32.79

Ex VAT

£39.35

Inc VAT

IN STOCK (14)

    Product Details

    These stylish safety hiker boots deliver excellent strength and protection. Ideal for workers who are always on the move, the steel-free design is lightweight and comfortable.


    The composite toe cap and Kevlar® midsole offer superior impact and penetration protection, while the polyurethane sole is comfortable and flexible, absorbing shock to reduce foot and leg fatigue during long shifts.


    Features and Benefits
    • Metal-free for a lightweight and comfortable boot
    • Polyurethane sole delivers comfort and shock absorbency
    • Action black nubuck leather upper is water-resistant to keep feet dry
    • Composite toe cap delivers up to 200 Joules of impact protection
    • Kevlar® midsole protects against penetration injuries
    • High-quality, full-length footbed increases user comfort
    • Available in a wide range of sizes


    Standards
    • CE Certified
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Tuffsafe

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140333680

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Midsole Material

    Kevlar

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant

    Safety Classification

    S3

    Shoe Size

    13

    Shoe Style

    Hiker

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No